Diamond Milling Insert, 6.45mm, Carbide

  • Mfr # 5903680
  • Zoro # G3798180
product price: 
$
12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

ISO Number
CPNT060204T
Cutting Direction
Neutral
Mounting Style
Taper Screw
Chip-Breaker
Yes
Insert Thickness
0.0937"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5903680
Zoro #
G3798180
UPC #
4050841893497
Country of Origin
United States
ISO Number
CPNT060204T
Cutting Direction
Neutral
Mounting Style
Taper Screw
Chip-Breaker
Yes
Insert Style
CPNT
Inscribed Circle
1/4 in
Item
Diamond Milling Insert
Grade
WK15CM
Insert Shape
Diamond
For Use With
M16 Series Slotting Mills
Series
M16
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
11 Degrees
Manufacturer Grade
WK15CM
Insert Holding Type
Taper Screw
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Chip-Breaker Style
On One Side
Included Angle
80 Degrees
Coating Process
CVD
Primary Material Application ISO Code
K
Shape
Rhombic
Primary Material Application
Cast Iron
ANSI Code
CPNT2151T
Finish - Machining
Al2O3
Compatible Product Type
M16 Series Slotting Mills

Dimensions

Insert Thickness
0.0937"
Mounting Hole Dia.
0.1102 in
Insert Size
2151
Thickness
0.0937 in
Through Hole Inside Dia.
0.1102 in
Corner Radius
1/64 in
Cutting Edge Length
6.45mm

Description

Diamond Milling Insert, Inscribed Circle 1/4 in, CPNT2151T, On One Side, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews