Shop WIDIA

Square Milling Insert, 12.00mm, Carbide

  • Mfr # 6596433
  • Zoro # G3801994

product price: 
$
28.65
/ea
Sold in multiples of 5 for $143.25

Key Features

Cast Iron (K) Compatibility
Yes
Lead Angle
0 Degrees ANSI, 90 Degrees ISO
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6596433
Zoro #
G3801994
UPC #
4061779078528
Country of Origin
Multiple

Dimensions

Insert Size
120408
Mounting Hole Dia.
4.75mm
Insert Thickness
0.1813"
Width
0.4724 in
Thickness
0.1813 in
Through Hole Inside Dia.
4.75mm
Corner Radius
1/32 in
Cutting Edge Length
12.00mm
Fits Chest Size
Insert Rake Design to Reduce and Perfectly Balance Axial and Radial Cutting Forces

Details

Cast Iron (K) Compatibility
Yes
Lead Angle
0 Degrees ANSI, 90 Degrees ISO
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Shape
Square
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Taper Screw
Grade
WS40PM
Steel (P) Compatibility
Yes
For Use With
VSM890-12 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Style
SNHX
Item
Square Milling Insert
Series
VSM890
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Hardened (H) Compatibility
Yes
Insert Material
Carbide
ISO Number
SNHX120408PNSRMM
Inscribed Circle
0.4724 in
Measurement System
Metric
Number of Cutting Edges
8
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
Double Sided
Manufacturer Grade
WS40PM
Clearance Angle
0 Degrees
Shape
Square
Finish - Machining
AlTiN
Secondary Material Application
Steel
ANSI Code
SNHX1202PNSRMM
Chip-Breaker Code
MM
Secondary Material Application ISO Code
P
Included Angle
90 Degrees
Wiper Insert
Yes
Insert Holding Type
Taper Screw
Cutting Application
Milling
Primary Material Application ISO Code
H, K, M, N, P, S
Material - Machining
Carbide
Features
Insert Rake Design to Reduce and Perfectly Balance Axial and Radial Cutting Forces
Compatible Product Type
VSM890-12 Series 0 Degrees /90 Degrees Shoulder Mills

Description

Square Milling Insert, Inscribed Circle 0.4724 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.