Diamond Milling Insert, 8.06mm, Carbide

  • Mfr # 5903677
  • Zoro # G3800761
product price: 
$
13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Insert Material
Carbide
Insert Thickness
0.1250"
Inscribed Circle
5/16 in
Grade
WP35CM
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5903677
Zoro #
G3800761
UPC #
4050841893169
Country of Origin
Multiple
Insert Material
Carbide
Inscribed Circle
5/16 in
Grade
WP35CM
Chip-Breaker
Yes
Insert Shape
Diamond
Mounting Style
Taper Screw
For Use With
M16 Series Slotting Mills
Series
M16
Insert Style
CPNT
ISO Number
CPNT080308T
Item
Diamond Milling Insert
Cutting Direction
Neutral
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Shape
Rhombic
ANSI Code
CPNT2522T
Insert Holding Type
Taper Screw
Manufacturer Grade
WP35CM
Included Angle
80 Degrees
Secondary Material Application
Stainless Steel
Coating Process
CVD
Primary Material Application ISO Code
K, P
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
M
Number of Cutting Edges
2
Measurement System
Fractional Inch
Finish - Machining
Al2O3
Primary Material Application
Cast Iron, Steel
Chip-Breaker Style
On One Side
Compatible Product Type
M16 Series Slotting Mills

Dimensions

Insert Thickness
0.1250"
Mounting Hole Dia.
0.1339 in
Insert Size
2522
Through Hole Inside Dia.
0.1339 in
Corner Radius
1/32 in
Thickness
0.1250 in
Cutting Edge Length
8.06mm

Description

Diamond Milling Insert, Inscribed Circle 5/16 in, CPNT2522T, On One Side, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews