Shop WIDIA
See all product information
Create Account
Milling Insert, Parallelogram, 16.00mm
- Mfr # 4071264
- Zoro # G3794355
product price:Â
$
20.35
/ea
Sold in multiples of 5 for
$101.75
Key Features
Insert Thickness
0.2071"
Insert Size
160432
Cutting Direction
Right Hand
Mounting Hole Dia.
4.40mm
For Use With
90 Degrees Shoulder Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4071264
- Zoro #
- G3794355
- UPC #
- 4021169615085
- Country of Origin
- United States
Dimensions
- Insert Thickness
- 0.2071"
- Insert Size
- 160432
- Mounting Hole Dia.
- 4.40mm
- Width
- 9.44mm
- Corner Radius
- 3.20mm
- Thickness
- 0.2071 in
- Depth of Cut
- 15.00mm
- Through Hole Inside Dia.
- 4.40mm
- Cutting Edge Length
- 16.00mm
Description
Parallelogram Milling Insert, 20 Degrees , APPT160432PDERMM, MM, On One Side, 12 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.