Shop WIDIA

Diamond Milling Insert, 9.67mm, Carbide

  • Mfr # 5903678
  • Zoro # G3784363

product price: 
$
13.69
/ea
Sold in multiples of 5 for $68.45

Key Features

Mounting Hole Dia.
4.40mm
Insert Thickness
0.1562"
ISO Number
CPNT09T308T
Insert Size
09T308
Insert Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5903678
Zoro #
G3784363
UPC #
4050841893275
Country of Origin
United States
ISO Number
CPNT09T308T
Insert Shape
Diamond
Grade
WP35CM
Mounting Style
Taper Screw
Item
Diamond Milling Insert
Inscribed Circle
9.52mm
Insert Style
CPNT
Series
M16
Cutting Direction
Neutral
Chip-Breaker
Yes
For Use With
M16 Series Slotting Mills
Chip-Breaker Style
On One Side
Hole Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
CPNT3252T
Primary Material Application
Cast Iron, Steel
Included Angle
80 Degrees
Manufacturer Grade
WP35CM
Primary Material Application ISO Code
K, P
Shape
Rhombic
Secondary Material Application ISO Code
M
Coating Process
CVD
Material - Machining
Carbide
Insert Holding Type
Taper Screw
Clearance Angle
11 Degrees
Finish - Machining
Al2O3
Measurement System
Metric
Secondary Material Application
Stainless Steel
Number of Cutting Edges
2
Compatible Product Type
M16 Series Slotting Mills

Dimensions

Mounting Hole Dia.
4.40mm
Insert Thickness
0.1562"
Insert Size
09T308
Corner Radius
1/32 in
Through Hole Inside Dia.
4.40mm
Thickness
0.1562 in
Cutting Edge Length
9.67mm

Description

Diamond Milling Insert, Inscribed Circle 9.52mm, CPNT3252T, On One Side, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.