Shop WIDIA
See all product information
Create Account
Square Milling Insert
- Mfr # 6923424
- Zoro # G910414116
product price:Â
$
23.95
/ea
Sold in multiples of 10 for
$239.50
Key Features
For Use With
Face Milling, Indexable Milling
Insert Style
SEKN
ISO Number
SEKN1504AFN1
Inscribed Circle
0.625 in
Insert Size
53
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6923424
- Zoro #
- G910414116
- UPC #
- 4064182733312
- Country of Origin
- China
Dimensions
- Insert Size
- 53
- Depth of Cut
- 0.0748 in
- Thickness
- 0.1875 in
- Cutting Edge Length
- 0.6250 in
Description
Square Milling Insert, Inscribed Circle 0.625 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.