Shop WIDIA

Diamond Turning Insert, Diamond, 1/2 in

  • Mfr # 3883533
  • Zoro # G3927120

product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.5000"
Grade
WBH10P
Inscribed Circle
1/2 in
Insert Style
DNGA
Insert Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3883533
Zoro #
G3927120
UPC #
4021169799624
Country of Origin
United States
Item
Diamond Turning Insert
Grade
WBH10P
Inscribed Circle
1/2 in
Insert Style
DNGA
Insert Shape
Diamond
Mounting Style
Cylindrical Fixing Hole
Cutting Direction
Neutral
Insert Material
Carbide
ISO Number
DNGA150408S01025MT
Style
DNGA
Chip-Breaker
No
Coating
TiAlN
Included Angle
55 Degrees
Cutting Application
Turning
Finish - Machining
AlTiN
Cutting Material Coverage
Multi-Tip
Clearance Angle
0 Degrees
ANSI Code
DNGA432S0425MT
Manufacturer Grade
WBH10P
Number of Cutting Edges
2
Cutting Edge
Chamfered and Rounded
Material - Machining
CBN
Insert Holding Type
Straight Hole
Material Grade - Machining
Low CBN
Primary Material Application
Hardened Steel
Shape
Rhombic
Measurement System
Fractional Inch
Primary Material Application ISO Code
H
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.5000"
Insert Thickness
0.1883"
Mounting Hole Dia.
0.2031"
Corner Radius
1/32 in
Thickness
3/16 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, AlTiN, ANSI Code DNGA432S0425MT, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.