Zoro Homepage
This item is Discontinued.
Widia Diamond Turning Insert, Diamond, 1/2 in, DNMG, 3/64 in, Carbide DNMG433UR

Diamond Turning Insert, Diamond, 1/2 in, DNMG, 3/64 in, Carbide (Discontinued)

  • Mfr # DNMG433UR
  • Zoro # G2812649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433UR
Zoro #
G2812649
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
15.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Material
Carbide
Insert Application
Roughing
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Tin
Super Alloy (S) Compatibility
No
ISO Number
DNMG150412UR
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
DNMG433UR
Mounting Style
Clamp
Cutting Direction
Neutral
No. of Edges
4
Rake
Negative
Included Angle
55 Degrees
Finish - Machining
TiN
Manufacturer Grade
WP15CT
Clearance Angle
0 Degrees
Chip-Breaker Style
On Two Sides
Measurement System
Fractional Inch
Cutting Application
Turning
Chip-Breaker Code
UR
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Shape
Rhombic
Primary Material Application
Steel
ANSI Code
DNMG433UR
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Material
Carbide
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG433UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.