Shop WIDIA

Diamond Turning Insert, Diamond, 1/4 in

  • Mfr # 3883529
  • Zoro # G3926929

product price: 
$
122.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.2500"
Grade
WBH10P
Inscribed Circle
1/4 in
Insert Style
DCGW
Insert Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3883529
Zoro #
G3926929
UPC #
4021169799730
Country of Origin
United States
Item
Diamond Turning Insert
Grade
WBH10P
Inscribed Circle
1/4 in
Insert Style
DCGW
Insert Shape
Diamond
ISO Number
DCGW070204S01015C
Insert Material
BN-Low CBN
Chip-Breaker
No
Coating
TiAlN
Style
DCGW
Mounting Style
Taper Screw
Cutting Direction
Neutral
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Edge
Chamfered and Rounded
Material Grade - Machining
Low CBN
Clearance Angle
7 Degrees
Finish - Machining
AlTiN
ANSI Code
DCGW2151S0415C
Material - Machining
CBN
Number of Cutting Edges
2
Included Angle
55 Degrees
Cutting Material Coverage
Full Top
Manufacturer Grade
WBH10P
Shape
Rhombic
Cutting Application
Turning
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.2500"
Insert Thickness
0.0938"
Mounting Hole Dia.
0.1102"
Thickness
3/32 in
Cutting Edge Length
7.75mm
Corner Radius
1/64 in

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, AlTiN, ANSI Code DCGW2151S0415C, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.