Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide

  • Mfr # 4163981
  • Zoro # G2909617
product price: 
$
10.49
/ea
Sold in multiples of 5 for $52.45

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4163981
Zoro #
G2909617
UPC #
-
Country of Origin
Bangladesh

Dimensions

Insert Size
2151
Corner Radius
1/64 in
Insert Thickness
0.0938"
Mounting Hole Dia.
0.110"
Nose Radius
0.016"
Thickness
3/32 in
Cutting Edge Length
6.45mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
TN15U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT0602041P
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
Uncoated
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
CCGT21511P
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Hardened (H) Compatibility
No
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Number of Cutting Edges
2
Secondary Material Application ISO Code
K, N, P
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, S
ANSI Code
CCGT21511P
Measurement System
Fractional Inch
Chip-Breaker Code
1P
Cutting Application
Turning
Clearance Angle
7 Degrees
Shape
Rhombic
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
TN15U
Included Angle
80 Degrees
Finish - Machining
Bright (Uncoated)
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide
Style
CCGT
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code CCGT21511P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews