Shop WIDIA

Diamond Turning Insert, Diamond, 2, CPHH, 1, Carbide

  • Mfr # 2824441
  • Zoro # G3874785

product price: 
$
12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Insert Shape
Diamond
Insert Style
CPHH
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2824441
Zoro #
G3874785
UPC #
4021169380013
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPHH
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CG5
Insert Material
Carbide
ISO Number
CPHH06T104
Mounting Style
Taper Screw
Cutting Direction
Neutral
Style
CPHH
Coating
TiN
Primary Material Application ISO Code
M, N, P, S
Measurement System
Fractional Inch
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
TiN
Clearance Angle
11 Degrees
Cutting Application
Turning
Secondary Material Application ISO Code
K
ANSI Code
CPHH2121
Manufacturer Grade
CG5
Shape
Rhombic
Secondary Material Application
Cast Iron
Number of Cutting Edges
2
Chip-Breaker Style
On One Side
Included Angle
80 Degrees
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.2500"
Corner Radius
1/64 in
Insert Thickness
0.0750"
Mounting Hole Dia.
0.1100"
Cutting Edge Length
6.45mm
Thickness
5/64 in

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, TiN, ANSI Code CPHH2121, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.