Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGT, 1, Carbide

  • Mfr # CCGT3251AL3

  • Zoro # G2908040


product price: $13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Insert Size
3251
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT3251AL3
Zoro #
G2908040
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
3251
Corner Radius
1
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Cutting Edge Length
9.67mm
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
HWK15
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT09T304AL3
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
No. of Edges
2
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Coating
Uncoated
ANSI Number
CCGT3251AL3
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Cutting Direction
Neutral
Included Angle
80 Degrees
Material - Machining
Carbide
Manufacturer Grade
HWK15
Shape
Rhombic
ANSI Code
CCGT3251AL3
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Number of Cutting Edges
2
Chip-Breaker Style
On One Side
Cutting Application
Turning
Clearance Angle
7 Degrees
Chip-Breaker Code
AL3
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide
Style
CCGT
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code AL3, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCGT3251AL3, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.