Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # CCMT321

  • Zoro # G3931591


product price: $13.49
/ea
Sold in multiples of 10 for $134.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT321
Zoro #
G3931591
UPC #
4021169209109
Country of Origin
India

Dimensions

Insert Size
0.3750"
Corner Radius
1
Mounting Hole Dia.
0.1732"
Insert Thickness
0.1252"
Cutting Edge Length
9.67mm
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
TN2000
Insert Material
Carbide
Rake
Positive
ISO Number
CCMT090304
Style
CCMT
Cutting Direction
Neutral
Coating
TiN
Mounting Style
Taper Screw
Number of Cutting Edges
4
Shape
Rhombic
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Clearance Angle
7.5 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Material - Machining
Carbide
ANSI Code
CCMT321
Finish - Machining
TiN
Manufacturer Grade
TN2000
Material
Carbide
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT321, Chip-Breaker Style On One Side, Clearance Angle 7.5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.