Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # CCMT321

  • Zoro # G7678717


product price: $12.19
/ea
Sold in multiples of 5 for $60.95

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT321
Zoro #
G7678717
UPC #
-
Country of Origin
India

Dimensions

Insert Size
321
Corner Radius
1
Insert Thickness
0.125"
Nose Radius
0.016"
Mounting Hole Dia.
0.1732"
Cutting Edge Length
9.67mm
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
TTR
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT090304
No. of Edges
4
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
CCMT321
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Primary Material Application ISO Code
H, K, N, S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
4
Shape
Rhombic
Material - Machining
Carbide
ANSI Code
CCMT321
Manufacturer Grade
TTR
Cutting Application
Turning
Measurement System
Fractional Inch
Included Angle
80 Degrees
Finish - Machining
Bright (Uncoated)
Chip-Breaker Style
On One Side
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Clearance Angle
7.5 Degrees
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCMT321, Chip-Breaker Style On One Side, Clearance Angle 7.5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.