Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCMT, 1

  • Mfr # CCMT321

  • Zoro # G3933019


product price: $9.89
/ea
Sold in multiples of 5 for $49.45

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT321
Zoro #
G3933019
UPC #
4021169377969
Country of Origin
India

Dimensions

Insert Size
0.3750"
Corner Radius
1
Insert Thickness
0.1252"
Cutting Edge Length
9.67mm
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
THM-X
Rake
Positive
ISO Number
CCMT090304
Mounting Style
Taper Screw
Style
CCMT
Cutting Direction
Neutral
Finish - Machining
Bright (Uncoated)
Clearance Angle
7.5 Degrees
ANSI Code
CCMT321
Measurement System
Fractional Inch
Primary Material Application
Steel
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
THM-X
Chip-Breaker Style
On One Side
Shape
Rhombic
Material - Machining
Carbide
Number of Cutting Edges
4
Cutting Application
Turning
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCMT321, Chip-Breaker Style On One Side, Clearance Angle 7.5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.