Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 5/16 in, Carbide

  • Mfr # CCMT322

  • Zoro # G7678699


product price: $11.69
/ea
Sold in multiples of 5 for $58.45

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT322
Zoro #
G7678699
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
322
Corner Radius
5/16 in
Insert Thickness
1/8"
Mounting Hole Dia.
0.1732"
Nose Radius
0.032"
Cutting Edge Length
9.67mm
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT090308
Hardened (H) Compatibility
Yes
Coating
Uncoated
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
CCMT322
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Clearance Angle
7.5 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Number of Cutting Edges
4
Shape
Rhombic
Finish - Machining
Bright (Uncoated)
ANSI Code
CCMT322
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Material - Machining
Carbide
Manufacturer Grade
THM
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, N, S
Included Angle
80 Degrees
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCMT322, Chip-Breaker Style On One Side, Clearance Angle 7.5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.