Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCMT, 5/16 in

  • Mfr # CCMT322

  • Zoro # G3876483


product price: $9.99
/ea
Sold in multiples of 5 for $49.95

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT322
Zoro #
G3876483
UPC #
4056544499127
Country of Origin
Germany

Dimensions

Insert Size
0.3750"
Corner Radius
5/16 in
Insert Thickness
0.1252"
Thickness
2
Cutting Edge Length
9.67mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
WP35CT
Rake
Positive
ISO Number
CCMT090308
Cutting Direction
Neutral
Style
CCMT
Mounting Style
Taper Screw
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiN
ANSI Code
CCMT322
Material - Machining
Carbide
Included Angle
80 Degrees
Manufacturer Grade
WP35CT
Measurement System
Fractional Inch
Primary Material Application
Steel
Secondary Material Application
Stainless Steel
Number of Cutting Edges
4
Shape
Rhombic
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Clearance Angle
7.5 Degrees
Secondary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT322, Chip-Breaker Style On One Side, Clearance Angle 7.5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.