Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCMW, 1, Carbide

  • Mfr # CCMW321

  • Zoro # G7678023


product price: $11.49
/ea
Sold in multiples of 5 for $57.45

Key Features

Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3
Insert Size
321
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMW321
Zoro #
G7678023
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
321
Corner Radius
1
Insert Thickness
0.1250"
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Thickness
2
Cutting Edge Length
9.67mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3
Chip-Breaker
No
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMW090304
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
ANSI Number
CCMW321
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
Uncoated
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
2
Relief Angle
7 Degrees
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Material - Machining
Carbide
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Included Angle
80 Degrees
ANSI Code
CCMW321
Manufacturer Grade
THM
Number of Cutting Edges
2
Primary Material Application ISO Code
H, K, N, S
Material
Carbide
Style
CCMW
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCMW321, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.