Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMW, 1, Carbide

  • Mfr # CCMW321

  • Zoro # G7679423


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3
Insert Size
321
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMW321
Zoro #
G7679423
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
321
Corner Radius
1
Insert Thickness
0.1250"
Nose Radius
0.016"
Mounting Hole Dia.
0.173"
Thickness
2
Cutting Edge Length
9.67mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMW090304
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Coating
Tin
Mounting Style
Screw
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
ANSI Number
CCMW321
Cutting Application
Turning
Clearance Angle
7 Degrees
Manufacturer Grade
WK20CT
Material - Machining
Carbide
ANSI Code
CCMW321
Shape
Rhombic
Primary Material Application
Cast Iron
Secondary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P
Included Angle
80 Degrees
Finish - Machining
TiN
Number of Cutting Edges
2
Material
Carbide
Style
CCMW
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code CCMW321, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.