Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMW, 2, Carbide

  • Mfr # CCMW322

  • Zoro # G2810670


product price: $9.99
/ea
Sold in multiples of 5 for $49.95

Key Features

Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3
Insert Size
322
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMW322
Zoro #
G2810670
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
322
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.173"
Cutting Edge Length
9.67mm
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3
Chip-Breaker
No
Grade
WK05CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMW090308
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Coating
Tin
ANSI Number
CCMW322
Steel (P) Compatibility
Yes
No. of Edges
4
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
Shape
Rhombic
Material - Machining
Carbide
Measurement System
Fractional Inch
Secondary Material Application
Steel
Cutting Application
Turning
Manufacturer Grade
WK05CT
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
K
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7.5 Degrees
Included Angle
80 Degrees
Number of Cutting Edges
4
ANSI Code
CCMW322
Primary Material Application
Cast Iron
Finish - Machining
TiN
Material
Carbide
Style
CCMW
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code CCMW322, Clearance Angle 7.5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.