Shop WIDIA

Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide

  • Mfr # 4170202
  • Zoro # G7679353

product price: 
$
10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170202
Zoro #
G7679353
UPC #
-
Country of Origin
Multiple
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMT11T308MP
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
DCMT3252MP
No. of Edges
2
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Coating
Tin
Secondary Material Application ISO Code
P, S
Material - Machining
Carbide
Included Angle
55 Degrees
Shape
Rhombic
Number of Cutting Edges
2
Measurement System
Fractional Inch
Manufacturer Grade
WP15CT
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M
Chip-Breaker Code
MP
ANSI Code
DCMT3252MP
Cutting Application
Turning
Finish - Machining
TiN
Secondary Material Application
Nickel, Steel, Titanium
Clearance Angle
7 Degrees
Primary Material Application
Stainless Steel
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code MP, Inscribed Circle 3/8 in, TiN, ANSI Code DCMT3252MP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.