Shop WIDIA

Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # 4169453
  • Zoro # G2808762

product price: 
$
9.45
/ea
Sold in multiples of 10 for $94.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169453
Zoro #
G2808762
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG110408UR
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Coating
Tin
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
DNMG332UR
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
No. of Edges
4
Finish - Machining
TiN
Measurement System
Fractional Inch
Manufacturer Grade
WM25CT
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Secondary Material Application
Nickel, Steel, Titanium
Insert Holding Type
Straight Hole
Shape
Rhombic
Material - Machining
Carbide
Number of Cutting Edges
4
Chip-Breaker Code
UR
Primary Material Application ISO Code
M
Chip-Breaker Style
On Two Sides
ANSI Code
DNMG332UR
Secondary Material Application ISO Code
P, S
Cutting Application
Turning
Primary Material Application
Stainless Steel
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Insert Thickness
0.1875"
Cutting Edge Length
11.63mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/8 in, TiN, ANSI Code DNMG332UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.