Shop WIDIA

Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # 4170462
  • Zoro # G2810628

product price: 
$
9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170462
Zoro #
G2810628
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG110408ML
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Coating
Tin
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
ANSI Number
DNMG332ML
No. of Edges
4
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Code
DNMG332ML
Cutting Application
Turning
Chip-Breaker Style
On Two Sides
Chip-Breaker Code
ML
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Number of Cutting Edges
4
Included Angle
55 Degrees
Manufacturer Grade
WP25CT
Clearance Angle
0 Degrees
Shape
Rhombic
Finish - Machining
TiN
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Primary Material Application ISO Code
P
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Cutting Edge Length
11.63mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code ML, Inscribed Circle 3/8 in, TiN, ANSI Code DNMG332ML, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.