Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBGT, 1, Carbide

  • Mfr # VBGT3311P

  • Zoro # G2909842


product price: $13.59
/ea
Sold in multiples of 5 for $67.95

Key Features

Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGT3311P
Zoro #
G2909842
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.016"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Thickness
3
Cutting Edge Length
16.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBGT1604041P
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
AlTiN
No. of Edges
2
Non Ferrous (N) Compatibility
Yes
Relief Angle
5 Degrees
ANSI Number
VBGT3311P
For Use With
Toolholders, Boring Bars
Cutting Application
Turning
Chip-Breaker Style
On One Side
Shape
Rhombic
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
AlTiN
Number of Cutting Edges
2
Clearance Angle
5 Degrees
Chip-Breaker Code
1P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
M, S
ANSI Code
VBGT3311P
Included Angle
35 Degrees
Manufacturer Grade
TN10U
Material
Carbide
Style
VBGT
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, AlTiN, ANSI Code VBGT3311P, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.