Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # 4166593
  • Zoro # G2911933
product price: 
$
14.29
/ea
Sold in multiples of 5 for $71.45

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4166593
Zoro #
G2911933
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT1604041P
No. of Edges
2
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw
ANSI Number
VBMT3311P
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Relief Angle
5 Degrees
Coating
Tin
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Secondary Material Application
Cast Iron
Chip-Breaker Style
On One Side
ANSI Code
VBMT3311P
Primary Material Application
Steel
Included Angle
35 Degrees
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
5 Degrees
Chip-Breaker Code
1P
Finish - Machining
TiN
Measurement System
Fractional Inch
Cutting Application
Turning
Manufacturer Grade
TN20P
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Shape
Rhombic
Material
Carbide
Style
VBMT
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, TiN, ANSI Code VBMT3311P, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & reviews