Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # VBMT331

  • Zoro # G2809499


product price: $11.89
/ea
Sold in multiples of 5 for $59.45

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT331
Zoro #
G2809499
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.016"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Thickness
3
Cutting Edge Length
16.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160404
Steel (P) Compatibility
Yes
Coating
Tin
Non Ferrous (N) Compatibility
No
ANSI Number
VBMT331
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
2
Relief Angle
5 Degrees
Cast Iron (K) Compatibility
Yes
Clearance Angle
5 Degrees
Secondary Material Application ISO Code
K
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Finish - Machining
TiN
Secondary Material Application
Cast Iron
Shape
Rhombic
Included Angle
35 Degrees
Material - Machining
Carbide
ANSI Code
VBMT331
Manufacturer Grade
WP15CT
Material
Carbide
Style
VBMT
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code VBMT331, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.