Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # VBMT331

  • Zoro # G7679590


product price: $11.89
/ea
Sold in multiples of 5 for $59.45

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VBMT331
Zoro #
G7679590
UPC #
-
Country of Origin
India

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Nose Radius
0.016"
Thickness
3
Cutting Edge Length
16.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160404
Relief Angle
5 Degrees
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
ANSI Number
VBMT331
Coating
Tin
Cutting Application
Turning
Secondary Material Application ISO Code
M
Chip-Breaker Style
On One Side
Finish - Machining
TiN
Included Angle
35 Degrees
Material - Machining
Carbide
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
ANSI Code
VBMT331
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
P
Clearance Angle
5 Degrees
Primary Material Application
Steel
Manufacturer Grade
WP35CT
Measurement System
Fractional Inch
Material
Carbide
Style
VBMT
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code VBMT331, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.