Zoro Homepage

Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # VBMT332

  • Zoro # G2811291


product price: $12.19
/ea
Sold in multiples of 5 for $60.95

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT332
Zoro #
G2811291
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Thickness
3
Cutting Edge Length
16.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160408
Mounting Style
Screw
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Relief Angle
5 Degrees
No. of Edges
2
Super Alloy (S) Compatibility
No
Coating
Tin
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
VBMT332
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Application
Turning
Measurement System
Fractional Inch
Number of Cutting Edges
2
Secondary Material Application
Cast Iron
Primary Material Application
Steel
Manufacturer Grade
WP25CT
Clearance Angle
5 Degrees
Secondary Material Application ISO Code
K
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
VBMT332
Included Angle
35 Degrees
Finish - Machining
TiN
Primary Material Application ISO Code
P
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Material
Carbide
Style
VBMT
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code VBMT332, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.