Zoro Homepage

Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # VBMT332

  • Zoro # G2811678


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT332
Zoro #
G2811678
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Cutting Edge Length
16.00mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160408
Relief Angle
5 Degrees
Non Ferrous (N) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
VBMT332
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Coating
Tin
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Number of Cutting Edges
2
Secondary Material Application
Stainless Steel
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Chip-Breaker Style
On One Side
ANSI Code
VBMT332
Measurement System
Fractional Inch
Manufacturer Grade
WP35CT
Clearance Angle
5 Degrees
Primary Material Application ISO Code
P
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Included Angle
35 Degrees
Material - Machining
Carbide
Finish - Machining
TiN
Material
Carbide
Style
VBMT
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code VBMT332, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.