Zoro Homepage

Diamond Turning Insert, Diamond, 3, VBMT, 3, Carbide

  • Mfr # VBMT333

  • Zoro # G2809550


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
333
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT333
Zoro #
G2809550
UPC #
-
Country of Origin
India

Dimensions

Insert Size
333
Corner Radius
3
Nose Radius
0.047"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Thickness
3
Cutting Edge Length
16.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
No
Grade
WP15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160412
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw
Cutting Direction
Right Hand
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
5 Degrees
Coating
Tin
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
VBMT333
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Manufacturer Grade
WP15CT
Number of Cutting Edges
2
Clearance Angle
5 Degrees
Primary Material Application ISO Code
P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Included Angle
35 Degrees
ANSI Code
VBMT333
Measurement System
Fractional Inch
Primary Material Application
Steel
Finish - Machining
TiN
Shape
Rhombic
Material - Machining
Carbide
Material
Carbide
Style
VBMT
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code VBMT333, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.