Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGP, .2, Carbide

  • Mfr # VNGP330

  • Zoro # G2816998


product price: $18.89
/ea
Sold in multiples of 5 for $94.45

Key Features

Insert Shape
Diamond
Insert Style
VNGP
Inscribed Circle
3
Insert Size
330
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGP330
Zoro #
G2816998
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
330
Corner Radius
.2
Nose Radius
0.004"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
3
Cutting Edge Length
16.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGP
Inscribed Circle
3
Chip-Breaker
Yes
Grade
WU10HT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNGP160401
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
VNGP330
No. of Edges
2
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Coating
Uncoated
Included Angle
35 Degrees
Chip-Breaker Style
On One Side
Cutting Application
Turning
ANSI Code
VNGP330
Shape
Rhombic
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Number of Cutting Edges
2
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
N, P
Primary Material Application ISO Code
M, S
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Manufacturer Grade
WU10HT
Material
Carbide
Style
VNGP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VNGP330, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.