Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGP, .2, Carbide

  • Mfr # VNGP330

  • Zoro # G2909860


product price: $13.99
/ea
Sold in multiples of 5 for $69.95

Key Features

Insert Shape
Diamond
Insert Style
VNGP
Inscribed Circle
3
Insert Size
330
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGP330
Zoro #
G2909860
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
330
Corner Radius
.2
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.004"
Cutting Edge Length
16.00mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGP
Inscribed Circle
3
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNGP160401
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
VNGP330
Coating
AlTiN
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Secondary Material Application ISO Code
K, N, P
Finish - Machining
AlTiN
Insert Holding Type
Straight Hole
Chip-Breaker Style
On One Side
Shape
Rhombic
Primary Material Application ISO Code
M, S
ANSI Code
VNGP330
Clearance Angle
0 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Material - Machining
Carbide
Included Angle
35 Degrees
Number of Cutting Edges
2
Cutting Application
Turning
Manufacturer Grade
TN10U
Material
Carbide
Style
VNGP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, AlTiN, ANSI Code VNGP330, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.