Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGP, .5, Carbide

  • Mfr # VNGP3305

  • Zoro # G2816989


product price: $18.89
/ea
Sold in multiples of 5 for $94.45

Key Features

Insert Shape
Diamond
Insert Style
VNGP
Inscribed Circle
3
Insert Size
3305
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGP3305
Zoro #
G2816989
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3305
Corner Radius
.5
Mounting Hole Dia.
0.150"
Nose Radius
0.008"
Insert Thickness
0.1875"
Cutting Edge Length
16.00mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGP
Inscribed Circle
3
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNGP160402
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
ANSI Number
VNGP3305
Stainless (M) Compatibility
Yes
No. of Edges
2
Mounting Style
Clamp
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Coating
AlTiSiN
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Manufacturer Grade
WS10PT
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
ANSI Code
VNGP3305
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
K, N, P
Finish - Machining
AlTiSiN
Shape
Rhombic
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Included Angle
35 Degrees
Primary Material Application ISO Code
M, S
Material
Carbide
Style
VNGP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNGP3305, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.