Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMA, 2, Carbide

  • Mfr # VNMA332

  • Zoro # G2814898


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
3
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMA332
Zoro #
G2814898
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Insert Thickness
0.1875"
Thickness
3
Cutting Edge Length
16.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
3
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMA160408
Mounting Style
Clamp
Cutting Direction
Neutral
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
Tin
ANSI Number
VNMA332
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Measurement System
Fractional Inch
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Shape
Rhombic
Cutting Application
Turning
Manufacturer Grade
WK20CT
Material - Machining
Carbide
ANSI Code
VNMA332
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Included Angle
35 Degrees
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Material
Carbide
Style
VNMA
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code VNMA332, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.