Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # 5908946
  • Zoro # G2819089

product price: 
$
18.25
/ea
Sold in multiples of 5 for $91.25

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5908946
Zoro #
G2819089
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WU10HT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160404MS
Cutting Direction
Neutral
Coating
Uncoated
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
No. of Edges
4
ANSI Number
VNMG331MS
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Manufacturer Grade
WU10HT
Material - Machining
Carbide
Number of Cutting Edges
4
Measurement System
Fractional Inch
Chip-Breaker Style
On Two Sides
Chip-Breaker Code
MS
Insert Holding Type
Straight Hole
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Finish - Machining
Bright (Uncoated)
ANSI Code
VNMG331MS
Shape
Rhombic
Secondary Material Application ISO Code
N, P
Included Angle
35 Degrees
Clearance Angle
0 Degrees
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
331
Corner Radius
1/64 in
Mounting Hole Dia.
0.150"
Nose Radius
0.016"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VNMG331MS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.