Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # VNMG3312P

  • Zoro # G2910560


product price: $11.49
/ea
Sold in multiples of 5 for $57.45

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG3312P
Zoro #
G2910560
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.016"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3
Cutting Edge Length
16.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
TN15U
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG1604042P
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
4
For Use With
Toolholders, Boring Bars
Coating
Tin
Hardened (H) Compatibility
No
ANSI Number
VNMG3312P
Cutting Direction
Neutral
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
Chip-Breaker Style
On Two Sides
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Finish - Machining
TiN
Number of Cutting Edges
4
Chip-Breaker Code
2P
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
ANSI Code
VNMG3312P
Included Angle
35 Degrees
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, N, P
Material - Machining
Carbide
Manufacturer Grade
TN15U
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG3312P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.