Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMP, 1, Carbide

  • Mfr # VNMP331

  • Zoro # G2815808


product price: $18.49
/ea
Sold in multiples of 5 for $92.45

Key Features

Insert Shape
Diamond
Insert Style
VNMP
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VNMP331
Zoro #
G2815808
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.016"
Mounting Hole Dia.
0.150"
Thickness
3
Cutting Edge Length
16.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMP
Inscribed Circle
3
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMP160404
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Coating
AlTiSiN
Hardened (H) Compatibility
No
No. of Edges
2
ANSI Number
VNMP331
Mounting Style
Clamp
Cutting Direction
Neutral
Primary Material Application ISO Code
M, S
Number of Cutting Edges
2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Secondary Material Application ISO Code
K, N, P
Material - Machining
Carbide
Clearance Angle
0 Degrees
Included Angle
35 Degrees
ANSI Code
VNMP331
Cutting Application
Turning
Chip-Breaker Style
On One Side
Insert Holding Type
Straight Hole
Manufacturer Grade
WS10PT
Finish - Machining
AlTiSiN
Material
Carbide
Style
VNMP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNMP331, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.