Shop WIDIA

Diamond Turning Insert, Diamond, 3/8 in

  • Mfr # 3883530
  • Zoro # G3928651

product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.3750"
Grade
WBH10P
Inscribed Circle
3/8 in
Insert Style
DCGW
Insert Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3883530
Zoro #
G3928651
UPC #
4021169799693
Country of Origin
United States
Item
Diamond Turning Insert
Grade
WBH10P
Inscribed Circle
3/8 in
Insert Style
DCGW
Insert Shape
Diamond
Cutting Direction
Neutral
ISO Number
DCGW11T304S01015MT
Mounting Style
Taper Screw
Style
DCGW
Coating
TiAlN
Insert Material
Carbide
Chip-Breaker
No
Primary Material Application ISO Code
H
Cutting Material Coverage
Multi-Tip
Measurement System
Fractional Inch
Number of Cutting Edges
2
Finish - Machining
AlTiN
Primary Material Application
Hardened Steel
Cutting Application
Turning
Manufacturer Grade
WBH10P
Included Angle
55 Degrees
Shape
Rhombic
Material Grade - Machining
Low CBN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
DCGW3251S0415MT
Cutting Edge
Chamfered and Rounded
Material - Machining
CBN
Clearance Angle
7 Degrees
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Insert Thickness
0.1570"
Mounting Hole Dia.
0.1730"
Corner Radius
1/64 in
Thickness
0.1570 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, AlTiN, ANSI Code DCGW3251S0415MT, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.