Shop WIDIA

Parting and Grooving Insert, Grooving, WMT-U-PT

  • Mfr # 4113570
  • Zoro # G3875485

product price: 
$
30.15
/ea
Sold in multiples of 10 for $301.50

Key Features

Insert Size
3
Grade
WU10PT
Insert Style
WMT-U-PT
Insert Shape
Grooving
Coating
AlTiN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4113570
Zoro #
G3875485
UPC #
4059782911376
Country of Origin
United States
Item
Parting and Grooving Insert
Grade
WU10PT
Insert Style
WMT-U-PT
Insert Shape
Grooving
Coating
AlTiN
Cutting Direction
Neutral
Chip-Breaker
Yes
No. of Edges
2
Mounting Style
Convex Prismatic Cross Section
ISO Number
WMTS305M3U06PT
Insert Application
Drilling
Insert Material
Carbide
Finish - Machining
AlTiN
Secondary Material Application
Cast Iron, Hardened Steel, Steel
ANSI Code
WMTS305M3U06PT
Manufacturer Grade
WU10PT
Coating Process
PVD
Material - Machining
Carbide
Number of Cutting Edges
2
Primary Material Application ISO Code
M, N, S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, K, P
Chip-Breaker Code
PT
Clearance Angle
5 Degrees
Material
Carbide
Measurement System
Metric
Chip-Breaker Style
On One Side
Cutting Application
Grooving, Turning
Finish
AlTiN
Hole Type
No Hole

Dimensions

Insert Size
3
Dimension Type
Metric
Overall Length
25.78mm
Thickness
4.68mm
Width
2.39mm
Seat Size
3
Corner Radius
0.61mm
Max. Grooving Width
3.13mm
Reference Length
25.78mm

Description

Parting and Grooving Insert, Seat Size 3, AlTiN, ANSI Code WMTS305M3U06PT, Coating Process PVD, Corner Radius 0.61mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.