Shop WIDIA

Diamond Turning Insert, Diamond, 3/8 in

  • Mfr # 3883531
  • Zoro # G3926019

product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.3750"
Grade
WBH10P
Inscribed Circle
3/8 in
Insert Style
DCGW
Insert Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3883531
Zoro #
G3926019
UPC #
4021169799655
Country of Origin
United States
Item
Diamond Turning Insert
Grade
WBH10P
Inscribed Circle
3/8 in
Insert Style
DCGW
Insert Shape
Diamond
Mounting Style
Taper Screw
Style
DCGW
Chip-Breaker
No
Cutting Direction
Neutral
Insert Material
BN-High CBN
ISO Number
DCGW11T308S01015MT
Coating
Bright (Uncoated)
Finish - Machining
AlTiN
Cutting Application
Turning
Manufacturer Grade
WBH10P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
DCGW3252S0415MT
Primary Material Application
Hardened Steel
Cutting Material Coverage
Multi-Tip
Clearance Angle
7 Degrees
Material - Machining
CBN
Primary Material Application ISO Code
H
Shape
Rhombic
Included Angle
55 Degrees
Measurement System
Fractional Inch
Material Grade - Machining
Low CBN
Number of Cutting Edges
2
Cutting Edge
Chamfered and Rounded
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Mounting Hole Dia.
0.1730"
Insert Thickness
0.1570"
Cutting Edge Length
11.63mm
Corner Radius
1/32 in
Thickness
0.1570 in

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, AlTiN, ANSI Code DCGW3252S0415MT, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.