Zoro Homepage
This item is Discontinued.
Widia Diamond Turning Insert, Diamond, 3, DCGT, 2, Carbide DCGT3252AL3

Diamond Turning Insert, Diamond, 3, DCGT, 2, Carbide (Discontinued)

  • Mfr # DCGT3252AL3
  • Zoro # G2908363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT3252AL3
Zoro #
G2908363
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
3252
Corner Radius
2
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Insert Thickness
0.1563"
Thickness
2.5
Cutting Edge Length
11.63mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
HCK10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCGT11T308AL3
ANSI Number
DCGT3252AL3
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
2
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
TiAlN
Mounting Style
Screw
Cutting Direction
Neutral
Workpiece Compatibility
Nonferrous (N)
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Manufacturer Grade
HCK10
Number of Cutting Edges
2
Material - Machining
Carbide
Chip-Breaker Style
On One Side
ANSI Code
DCGT3252AL3
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Code
AL3
Shape
Rhombic
Finish - Machining
TiAlN
Included Angle
55 Degrees
Cutting Application
Turning
Clearance Angle
7 Degrees
Material
Carbide
Style
DCGT
Coolant Fed
Non-Coolant Through
Insert Code
DCGT32.52

Description

Diamond Turning Insert, Chip-Breaker Code AL3, Inscribed Circle 3/8 in, TiAlN, ANSI Code DCGT3252AL3, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.