Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # CCMT432

  • Zoro # G7678078


product price: $13.79
/ea
Sold in multiples of 5 for $68.95

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT432
Zoro #
G7678078
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.2165"
Nose Radius
0.031"
Thickness
3
Cutting Edge Length
12.90mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT120408
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Coating
Uncoated
Stainless (M) Compatibility
No
No. of Edges
2
Relief Angle
7 Degrees
ANSI Number
CCMT432
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Material - Machining
Carbide
Number of Cutting Edges
2
Chip-Breaker Style
On One Side
Manufacturer Grade
THM
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
CCMT432
Shape
Rhombic
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, N, S
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CCMT432, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.