Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CCMW, 1, Carbide

  • Mfr # CCMW431

  • Zoro # G7678069


product price: $13.79
/ea
Sold in multiples of 5 for $68.95

Key Features

Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMW431
Zoro #
G7678069
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.217"
Nose Radius
0.016"
Thickness
3
Cutting Edge Length
12.90mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
4
Chip-Breaker
No
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMW120404
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Neutral
Coating
Uncoated
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Relief Angle
7 Degrees
Steel (P) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
Yes
ANSI Number
CCMW431
For Use With
Toolholders, Boring Bars
Manufacturer Grade
THM
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, K, N, S
Cutting Application
Turning
Shape
Rhombic
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Number of Cutting Edges
2
ANSI Code
CCMW431
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Material
Carbide
Style
CCMW
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CCMW431, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.