Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CCMW, 2, Carbide

  • Mfr # CCMW432

  • Zoro # G7678041


product price: $13.59
/ea
Sold in multiples of 10 for $135.90

Key Features

Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMW432
Zoro #
G7678041
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.217"
Nose Radius
0.032"
Cutting Edge Length
12.90mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
4
Chip-Breaker
No
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMW120408
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Stainless (M) Compatibility
No
Coating
Uncoated
Cutting Direction
Neutral
Steel (P) Compatibility
No
ANSI Number
CCMW432
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
Included Angle
80 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, N, S
Manufacturer Grade
THM
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
4
Shape
Rhombic
Clearance Angle
7 Degrees
Cutting Application
Turning
ANSI Code
CCMW432
Measurement System
Fractional Inch
Material
Carbide
Style
CCMW
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CCMW432, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.