Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNGA, 1, Diamond

  • Mfr # 3898726
  • Zoro # G3877472

product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
1/2 in
Insert Size
0.5000"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3898726
Zoro #
G3877472
UPC #
4021169698118
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
WDN25U
Insert Material
Diamond
ISO Number
CNGA120404FST
Coating
Bright (Uncoated)
Style
CNGA
Cutting Direction
Neutral
Mounting Style
Cylindrical Fixing Hole
Material - Machining
Polycrystalline Diamond
Manufacturer Grade
WDN25U
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Finish - Machining
Bright (Uncoated)
Cutting Edge
Sharp Corner
ANSI Code
CNGA431FST
Number of Cutting Edges
1
Shape
Rhombic
Cutting Application
Turning
Measurement System
Fractional Inch
Cutting Material Coverage
Single Tip
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Insert Holding Type
Straight Hole
Material
Diamond
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.5000"
Corner Radius
1/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.2031"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGA431FST, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.