Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGP, 1, Carbide

  • Mfr # CNGP431

  • Zoro # G2817022


product price: $16.29
/ea
Sold in multiples of 10 for $162.90

Key Features

Insert Shape
Diamond
Insert Style
CNGP
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGP431
Zoro #
G2817022
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Insert Thickness
0.1875"
Thickness
3
Cutting Edge Length
12.90mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGP
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WU10HT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNGP120404
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
Uncoated
Steel (P) Compatibility
Yes
No. of Edges
4
Cutting Direction
Neutral
Mounting Style
Clamp
ANSI Number
CNGP431
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Cutting Application
Turning
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Shape
Rhombic
Included Angle
80 Degrees
Measurement System
Fractional Inch
Secondary Material Application ISO Code
N, P
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
ANSI Code
CNGP431
Chip-Breaker Style
On Two Sides
Manufacturer Grade
WU10HT
Insert Holding Type
Straight Hole
Finish - Machining
Bright (Uncoated)
Material
Carbide
Style
CNGP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGP431, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.