Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNGP, .2, Carbide

  • Mfr # CNGP430

  • Zoro # G2816882


product price: $17.69
/ea
Sold in multiples of 10 for $176.90

Key Features

Insert Shape
Diamond
Insert Style
CNGP
Inscribed Circle
4
Insert Size
430
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGP430
Zoro #
G2816882
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
430
Corner Radius
.2
Insert Thickness
0.1875"
Nose Radius
0.004"
Mounting Hole Dia.
0.203"
Thickness
3
Cutting Edge Length
12.90mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGP
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNGP120401
ANSI Number
CNGP430
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
AlTiSiN
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
No. of Edges
4
Secondary Material Application ISO Code
K, N, P
ANSI Code
CNGP430
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Clearance Angle
0 Degrees
Cutting Application
Turning
Manufacturer Grade
WS10PT
Finish - Machining
AlTiSiN
Chip-Breaker Style
On Two Sides
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Included Angle
80 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Material
Carbide
Style
CNGP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNGP430, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.