Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNGP, .2, Carbide

  • Mfr # CNGP430

  • Zoro # G2909772


product price: $14.29
/ea
Sold in multiples of 5 for $71.45

Key Features

Insert Shape
Diamond
Insert Style
CNGP
Inscribed Circle
4
Insert Size
430
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGP430
Zoro #
G2909772
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
430
Corner Radius
.2
Nose Radius
0.004"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.90mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGP
Inscribed Circle
4
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNGP120401
ANSI Number
CNGP430
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Coating
AlTiN
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Material - Machining
Carbide
Chip-Breaker Style
On Two Sides
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
K, N, P
ANSI Code
CNGP430
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Manufacturer Grade
TN10U
Number of Cutting Edges
4
Cutting Application
Turning
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Included Angle
80 Degrees
Material
Carbide
Style
CNGP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, AlTiN, ANSI Code CNGP430, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.