Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGP, 2, Carbide

  • Mfr # CNGP432

  • Zoro # G2817059


product price: $16.19
/ea
Sold in multiples of 10 for $161.90

Key Features

Insert Shape
Diamond
Insert Style
CNGP
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGP432
Zoro #
G2817059
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Thickness
3
Cutting Edge Length
12.90mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGP
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WU10HT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNGP120408
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
CNGP432
No. of Edges
4
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Coating
Uncoated
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Code
CNGP432
Number of Cutting Edges
4
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Manufacturer Grade
WU10HT
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
80 Degrees
Secondary Material Application ISO Code
N, P
Shape
Rhombic
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Cutting Application
Turning
Chip-Breaker Style
On Two Sides
Material
Carbide
Style
CNGP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGP432, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.