Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMA, 1, Carbide

  • Mfr # CNMA431

  • Zoro # G2813890


product price: $8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA431
Zoro #
G2813890
UPC #
-
Country of Origin
India

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Insert Thickness
0.1875"
Thickness
3
Cutting Edge Length
12.90mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
WK05CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMA120404
Cutting Direction
Neutral
Mounting Style
Clamp
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Coating
Tin
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CNMA431
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
ANSI Code
CNMA431
Primary Material Application ISO Code
K
Shape
Rhombic
Secondary Material Application ISO Code
P
Manufacturer Grade
WK05CT
Number of Cutting Edges
4
Finish - Machining
TiN
Material - Machining
Carbide
Included Angle
80 Degrees
Secondary Material Application
Steel
Cutting Application
Turning
Primary Material Application
Cast Iron
Material
Carbide
Style
CNMA
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code CNMA431, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.